Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 1005R2630A6E20B4D3C1P6

  • Zoro # G0638821


product price: $414.99
/ea
Additional $330.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005R2630A6E20B4D3C1P6
Zoro #
G0638821
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
80 in
Bottom Width
30 in
Base Depth
50 in
Overall Width
30 in
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
24 in
Overall Depth
40 in
Caster Diameter
4 in
Base Length
40 in
Base Width
30 in
Reach Height - Maximum
10.8 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
5
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Standards
ANSI, OSHA Compliant
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Assembled/Unassembled
Assembled
Ladder Tread
Perforated
Handrails Included
Yes
Climbing Angle
59 ?
Ladder Actuation
Foot Activated Step Lock
Finish
Powder Coated
Rear Exit
Yes
Weight
97 lb
Series
Series 1000
Folding
Not Foldable
Includes Handrails
Handrails Included
Assembly
Assembled
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Exit Direction
Forward, Rear
Tread Type
Perforated
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 50 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.