Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 5TR18A1E10B8C2P6

  • Zoro # G1002191


product price: $321.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TR18A1E10B8C2P6
Zoro #
G1002191
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
80 in
Bottom Width
20 in
Base Depth
43 in
Step Depth
7 in
Overall Width
20 in
Step Width
16 in
Handrail Height
2.5 ft
Overall Depth
43 in
Base Length
43 in
Reach Height - Maximum
10.8 ft
Base Width
20 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
5
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Ladder Tread
Expanded Metal
Climbing Angle
59 ?
Color
Yellow
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Ladder Actuation
None
Rear Exit
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Assembled/Unassembled
Assembled
Weight
68 lb
Series
Tilt-n-Roll
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid
Handrail Type
Double Handrails
Ladder Type
Tilt and Roll Ladder
Includes Handrails
Handrails Included
Folding
Not Foldable
Assembly
Assembled
Tread Type
Expanded Metal

Description

Tilt and Roll Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 43 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.