80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 5TR18A1E10B8D3C1P6

  • Zoro # G1002200


product price: $324.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TR18A1E10B8D3C1P6
Zoro #
G1002200
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
80 in
Bottom Width
20 in
Base Depth
43 in
Overall Width
20 in
Step Width
16 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
43 in
Base Length
43 in
Caster Diameter
4 in
Reach Height - Maximum
10.8 ft
Base Width
20 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
5
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Ladder Actuation
None
Ladder Tread
Expanded Metal
Handrails Included
Yes
Includes
Removable Rear Chain
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
Yes
Finish
Powder Coated
Color
Gray
Weight
68 lb
Series
Tilt-n-Roll
Ladder Type
Tilt and Roll Ladder
Casters Included
(2) Rigid
Assembly
Assembled
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Folding
Not Foldable
Handrail Type
Double Handrails
Exit Direction
Forward, Rear
Tread Type
Expanded Metal

Description

Tilt and Roll Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 43 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Removable Rear Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.