80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 5TR18A6E10B8C2P6

  • Zoro # G1002377


product price: $270.89
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TR18A6E10B8C2P6
Zoro #
G1002377
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
80 in
Bottom Width
20 in
Base Depth
43 in
Step Width
16 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
20 in
Overall Depth
43 in
Base Length
43 in
Base Width
20 in
Caster Diameter
4 in
Reach Height - Maximum
10.8 ft

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
5
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Climbing Angle
59 ?
Assembled/Unassembled
Assembled
Color
Yellow
Ladder Tread
Perforated
Ladder Actuation
None
Rear Exit
No
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Weight
64 lb
Series
Tilt-n-Roll
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Ladder Type
Tilt and Roll Ladder
Assembly
Assembled
Casters Included
(2) Rigid
Handrail Type
Double Handrails
Folding
Not Foldable
Tread Type
Perforated

Description

Tilt and Roll Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 43 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.