Zoro Homepage

84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # ST-601 A2 C4 P5

  • Zoro # G9808531


product price: $690.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
54 in
Number of Steps
6
Platform Depth
8 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-601 A2 C4 P5
Zoro #
G9808531
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
54 in
Platform Depth
8 in
Platform Width
16 in
Overall Height
84 in
Bottom Width
27 in
Base Depth
48 in
Handrail Height
2.5 ft
Step Depth
8 in
Step Width
16 in
Overall Width
27 in
Overall Depth
48 in
Caster Diameter
2 in
Base Length
48 in
Base Width
27 in
Reach Height - Maximum
10 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
6
Step Tread
Antislip Vinyl
Load Capacity
450 lb
Material
Steel
Handrails Included
Yes
Climbing Angle
59 ?
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Rear Exit
No
Includes
Double Handrails
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
Weight Activated Step Lock
Standards
ANSI, OSHA Compliant
Ladder Tread
Antislip Vinyl
Color
Brown
Weight
88 lb
Series
MasterStep
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Tread Type
Ribbed
Casters Included
(4) Swivel
Folding
Not Foldable
Assembly
Partially Assembled
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Locking Mechanism
Weight-Actuated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 4.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 8 in, Platform Width 16 in, Bottom Width 27 in, Base Depth 48 in, Overall Width 27 in, Climbing Angle 56 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Brown, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.