Zoro Homepage

9 ft 3 in Overall H, Fixed Ladder, Steel, 10 Steps, Side Step Exit, Powder Coated Finish

  • Mfr # F10S C1

  • Zoro # G2131949


product price: $398.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
10
Overall Height
9 ft 3 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10S C1
Zoro #
G2131949
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 ft 3 in
Overall Width
20 in
Top Step Height
9 ft
Step Width
16 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
9 ft
Overall Depth
7.5 in
Top-to-Bottom Rung Height
9 ft
Standing Height - Maximum
9 ft
Rung Diameter
0.8 in

Details

Item
Fixed Ladder
Load Capacity
300 lb
Material
Steel
Number of Steps
10
Walk-Thru Included
No
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Side Step
Rung Type
Round
Climbing Angle
90 ?
Item - Fixed Ladders
Fixed Ladder
Color
Gray
Rung Spacing
12 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Rungs
10
Number of Sections
1
Series
Series F
Number of Mounting Brackets
6
Assembly
Assembled
Weight
88 lb
Bracket Adjustability
Fixed
Exit Direction
Side Step
Load Capacity - Maximum
300 lb
Ladder Type
Fixed Ladder

Description

Fixed Ladder, Walk-Thru Included No, Exit Side Step, Overall Height 9 ft, Overall Width 20 in, Material Steel, Load Capacity 300 lb, Number of Steps 10, Top Step Height 9 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.