Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity

  • Mfr # A6R1824A3B3C50P6

  • Zoro # G9822653


product price: $779.99
/ea
Item requires special delivery charges. A $625.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6R1824A3B3C50P6
Zoro #
G9822653
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
90 in
Bottom Width
24 in
Base Depth
50 in
Overall Width
24 in
Handrail Height
2.5 ft
Step Width
16 in
Step Depth
7 in
Overall Depth
50 in
Base Length
50 in
Reach Height - Maximum
11.6 ft
Base Width
24 in
Caster Diameter
2 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
6
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Rear Exit
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, OSHA Compliant
Includes
Rubber Tipped Legs
Assembled/Unassembled
Assembled
Color
Natural
Handrails Included
Yes
Ladder Tread
Serrated
Ladder Actuation
Weight Activated Step Lock
Finish
Aluminum Acid Brightened
Climbing Angle
59 ?
Weight
41 lb
Series
Series A
Handrail Type
Double Handrails
Locking Mechanism
Spring-Loaded Casters
Casters Included
(4) Swivel
Tread Type
Serrated
Folding
Not Foldable
Ladder Type
Rolling Ladder
Assembly
Assembled
Load Capacity - Maximum
350 lb
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Aluminum, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.5 ft, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 50 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Aluminum Acid Brightened, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.