Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 in H Stainless Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # 1006R1824A1E10B4SSP6

  • Zoro # G2156309


product price: $2,221.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006R1824A1E10B4SSP6
Zoro #
G2156309
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
90 in
Bottom Width
24 in
Base Depth
46 in
Step Width
16 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
24 in
Overall Depth
46 in
Base Width
24 in
Caster Diameter
4 in
Base Length
46 in
Reach Height - Maximum
11.6 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
6
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Stainless Steel
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Ladder Tread
Expanded Metal
Includes
Ladder Instructions
Climbing Angle
59 ?
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Assembled
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Weight
95 lb
Series
Series 1000
Ladder Type
Rolling Ladder
Assembly
Assembled
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Tread Type
Expanded Metal
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Stainless Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.5 ft, Number of Steps 6, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 46 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Unfinished, Color Not Applicable, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.