Zoro Homepage

90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # 1006R3232A3E20B4C1P6

  • Zoro # G0638876


product price: $959.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
20 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006R3232A3E20B4C1P6
Zoro #
G0638876
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
20 in
Platform Width
30 in
Overall Height
90 in
Bottom Width
32 in
Base Depth
56 in
Handrail Height
2.5 ft
Overall Width
32 in
Step Depth
7 in
Step Width
30 in
Overall Depth
46 in
Base Width
32 in
Reach Height - Maximum
11.6 ft
Caster Diameter
4 in
Base Length
46 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
6
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Ladder Tread
Serrated
Assembled/Unassembled
Assembled
Ladder Actuation
Foot Activated Step Lock
Color
Gray
Climbing Angle
59 ?
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Weight
128 lb
Series
Series 1000
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Folding
Not Foldable
Assembly
Assembled
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Serrated
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.5 ft, Number of Steps 6, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 30 in, Bottom Width 32 in, Base Depth 56 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.