Zoro Homepage

90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # 1206R2630A2E24B4C1P6

  • Zoro # G3376208


product price: $727.99
/ea
Item requires special delivery charges. A $580.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1206R2630A2E24B4C1P6
Zoro #
G3376208
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
90 in
Bottom Width
30 in
Base Depth
60 in
Handrail Height
2.5 ft
Overall Width
30 in
Step Width
24 in
Step Depth
7 in
Overall Depth
60 in
Base Length
60 in
Reach Height - Maximum
11.6 ft
Base Width
30 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
6
Step Tread
Antislip Vinyl
Load Capacity
450 lb
Material
Steel
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Includes
Ladder Instructions
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Tread
Antislip Vinyl
Finish
Powder Coated
Color
Gray
Climbing Angle
50 ?
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Assembled
Weight
123 lb
Series
Series 1200
Assembly
Assembled
Includes Handrails
Handrails Included
Folding
Not Foldable
Tread Type
Antislip
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.5 ft, Number of Steps 6, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 24 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 60 in, Overall Width 30 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.