90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity
Mfr # 1506R2630A2E30B4W4C1P6
Zoro # G2156485
product price: $908.99
/eaKey Features
Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
30 in
Platform Width
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1506R2630A2E30B4W4C1P6
Zoro #
G2156485
UPC #
-
Country of Origin
United States
Dimensions
Platform Height
60 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
90 in
Bottom Width
30 in
Base Depth
66 in
Step Width
24 in
Overall Width
30 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
46 in
Base Length
46 in
Base Width
30 in
Reach Height - Maximum
11.6 ft
Caster Diameter
4 in
Description
Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.5 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 30 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 66 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.