90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # 1506R2630A3E20B4W4C2P6

  • Zoro # G0998448


product price: $788.99
/ea
Additional $480.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1506R2630A3E20B4W4C2P6
Zoro #
G0998448
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
90 in
Bottom Width
31 in
Base Depth
78 in
Handrail Height
2.5 ft
Step Width
24 in
Overall Width
30 in
Step Depth
7 in
Overall Depth
46 in
Reach Height - Maximum
11.6 ft
Base Length
46 in
Caster Diameter
4 in
Base Width
30 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
6
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Assembled/Unassembled
Unassembled
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Climbing Angle
59 ?
Rear Exit
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Ladder Tread
Serrated
Color
Yellow
Standards
ANSI, OSHA Compliant
Weight
143 lb
Series
Series 1500
Load Capacity - Maximum
450 lb
Locking Mechanism
Foot-Activated Step Lock
Assembly
Unassembled
Tread Type
Serrated
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Folding
Not Foldable
Includes Handrails
Handrails Included
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.5 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 31 in, Base Depth 78 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.