Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.3 ft H Steel Rolling Ladder, 6 Steps

  • Mfr # WMX07R37A3FGP3

  • Zoro # G812029548


product price: $2,277.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
5.8 ft
Number of Steps
6
Platform Depth
24 in
Platform Width
24 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX07R37A3FGP3
Zoro #
G812029548
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
5.8 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
9.3 ft
Step Depth
7 in
Step Width
24 in
Overall Depth
60 in
Handrail Height
3.5 ft
Base Length
60 in
Caster Diameter
4 in
Base Width
37 in
Reach Height - Maximum
12.4 ft

Details

Item
Rolling Ladder
Number of Steps
6
Material
Steel
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Climbing Angle
59 Degrees
Color
Gray, Yellow
Series
Workmaster
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock
Assembly
Partially Assembled
Load Capacity - Maximum
1,000 lb
Tread Type
Serrated
Casters Included
(2) Rigid, (2) Swivel
Weight
449 lb
Folding
Not Foldable
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.