Shop All Crossover Ladders
Cotterman
Crossover Bridge, 4 Step, Aluminum, 74In. H
Mfr # 4SCA24A3C50P3
Zoro # G0682845
product price: $1,674.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
$1,674.99
Free 30-Day Returns
Key Features
- Vertical Clearance 30 in
- Platform Height 32 in
- Span 24 7/8 in
- Platform Depth 37 in
- Material Aluminum
Product Information
- Brand Cotterman
- MFR # 4SCA24A3C50P3
- Zoro # G0682845
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 32 in |
Platform Depth | 37 in |
Overall Height | 74 in |
Handrail Height | 42 in |
Bottom Width | 28 5/8 in |
Step Width | 24 in |
Step Depth | 7 in |
Details
Description
Crossover Bridge, Vertical Clearance 30 in, Span 24 7/8 in, Platform Height 32 in, Platform Depth 37 in, Number of Steps 4, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 77 3/4 in, Overall Height 74 in, Handrail Height 42 in, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 7 in, Material Aluminum, Finish Brightened Aluminum, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/0 Twist Link Machine Chain, Zinc Plated, 100' per Carton (T0321024)
- DAYTON Chain Container Assembly for H3, 15-20 Ft (2GXJ8)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 1 in W, Nylon, Yellow (EE1601NFX8)
- BSC PREFERRED 5-Ply Natural Jute Twine 1 Tube (100JUTE5PLY)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A3C1P3)
- COTTERMAN Crossover Ladder, Steel, 350 lb., 90 In. H (6PC24A3B1C1P6)
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS24A3C1P3)
- COTTERMAN Crossover Ladder, 6 Step, Aluminum, 90In. H (6SPA36A3C50P3)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A7C1P3)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- VESTIL 6 Step Cross-Over Ladder 58"H x 26"W Yellow Powder Coat Steel (COL-6-56-23)
- Cotterman Ladders