Shop All Crossover Ladders
Cotterman
Crossover Bridge, 6 Step, Steel, 90In. H.
Mfr # 6SCS36A3C1P3
Zoro # G3487821
Item requires special delivery charges. A $610.00 per item surcharge will be applied.
$1,605.99
Free 30-Day Returns
Key Features
- Vertical Clearance 46 in
- Platform Height 48 in
- Span 36 5/8 in
- Platform Depth 49 in
- Material Steel
Product Information
- Brand Cotterman
- MFR # 6SCS36A3C1P3
- Zoro # G3487821
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 48 in |
Platform Depth | 49 in |
Overall Height | 90 in |
Step Width | 24 in |
Handrail Height | 42 in |
Step Depth | 7 in |
Bottom Width | 28 5/8 in |
Details
Description
Crossover Bridge, Vertical Clearance 46 in, Span 36 5/8 in, Platform Height 48 in, Platform Depth 49 in, Number of Steps 6, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 116 3/8 in, Overall Height 90 in, Handrail Height 42 in, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A1E10B8C2P6)
- ZORO SELECT Anchor Shackle, 34,000 lb. Work Load (8064305)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 10 ft Length, 3,200 lb Vertical Capacity (EE2-801-10)
- B & P MANUFACTURING Balloon Cushion Wheel, 2 in. Hub, 300 lb. (8023-054)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H (4PC48A3B1C1P6)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A3C1P3)
- COTTERMAN Crossover Ladder, 6 Step, Aluminum, 90In. H (6SPA36A3C50P3)
- COTTERMAN Crossover Ladder, 70 In. H, 350 lb. (4PC36A3B1C1P6)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A7C1P3)
- COTTERMAN Crossover Ladder, 6 Step, Steel, 90In. H. (6SPS24A3C1P3)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- Cotterman Crossover Ladders