Shop All Crossover Ladders
Cotterman
Crossover Bridge, 7 Step, Steel, 98In. H.
Mfr # 7SCS36A3C1P3
Zoro # G3487620
product price: $1,700.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,700.99
Free 30-Day Returns
Key Features
- Vertical Clearance 54 in
- Platform Height 56 in
- Span 36 5/8 in
- Platform Depth 49 in
- Material Steel
Product Information
- Brand Cotterman
- MFR # 7SCS36A3C1P3
- Zoro # G3487620
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 56 in |
Platform Depth | 49 in |
Step Width | 24 in |
Step Depth | 7 in |
Bottom Width | 28 5/8 in |
Handrail Height | 42 in |
Overall Height | 98 in |
Details
Description
Crossover Bridge, Vertical Clearance 54 in, Span 36 5/8 in, Platform Height 56 in, Platform Depth 49 in, Number of Steps 7, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 129 13/16 in, Overall Height 98 in, Handrail Height 42 in, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRODUCTS Craig Titan Rolling Versatile Folding Storage Dolly Cart with Lid (RA9032958)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A2E20B4C2P6)
- MASTER MAGNETICS Master Magnetics ML76C HD Bulk Parts Lifter 10 Lb Pull with Stainless Steel Base (ML76C)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 3" x 6' - 2-ply (EN2-903-06-T5)
- COTTERMAN Crossover Ladder, Steel, 350 lb., 90 In. H (6PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A7C1P3)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H (4PC48A3B1C1P6)
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS24A3C1P3)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A3C1P3)
- COTTERMAN Crossover Ladder, 6 Step, Aluminum, 90In. H (6SPA36A3C50P3)
- COTTERMAN Crossover Ladder, 70 In. H, 350 lb. (4PC36A3B1C1P6)
- Cotterman Crossover Ladders