Shop All Crossover Ladders
Cotterman
Crossover Ladder, 350 lb., 60 In. H, Steel
Mfr # 3PC24A3B1C1P6
Zoro # G9929744
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$792.99
Free 30-Day Returns
Key Features
- Vertical Clearance 28 in
- Platform Height 30 in
- Span 9 in
- Platform Depth 24 in
- Material Steel
Product Information
- Brand Cotterman
- MFR # 3PC24A3B1C1P6
- Zoro # G9929744
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 24 in |
Step Width | 24 in |
Handrail Height | 30 in |
Overall Height | 60 in |
Bottom Width | 26 in |
Step Depth | 7 in |
Details
Description
Crossover Ladder, Vertical Clearance 28 in, Span 9 in, Platform Height 30 in, Platform Depth 24 in, Number of Steps 3, Bottom Width 26 in, Load Capacity 350 lb, Overall Span 58 in, Overall Height 60 in, Handrail Height 30 in, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5600.3247 ATV Winch Mount for Suzuki King Quad 400 (5600.3247)
- VESTIL Adjust Step Stand, 2 Step, Handrail, 48x23 (ASP-48-HR)
- CAMPBELL CHAIN & FITTINGS CHAIN STRT COIL2/0 225' (332426)
- US CARGO CONTROL 2" x 12' Yellow Ratchet Strap w/ Double J Hook (5012WH-Y)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- COTTERMAN Crossover Ladder, Steel, 350 lb., 90 In. H (6PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A3C1P3)
- COTTERMAN Crossover Ladder, 6 Step, Steel, 90In. H. (6SPS24A3C1P3)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H (4PC48A3B1C1P6)
- COTTERMAN Crossover Ladder, 6 Step, Aluminum, 90In. H (6SPA36A3C50P3)
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS24A3C1P3)
- Cotterman Ladders