Cotterman
Crossover Ladder, 80 In. H, 350 lb.
Mfr # 5PC48A3B1C1P6
Zoro # G9929665
product price: $1,177.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.
$1,177.99
Free 30-Day Returns
Key Features
- Vertical Clearance 48 in
- Platform Height 50 in
- Span 32 1/2 in
- Platform Depth 48 in
- Material Steel
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Vinyl Cover, 24 Bu, Black (G24-KKX-VCN)
- TOYOTA Toyota GWK-8HBW23-LW 8HBW23 Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-8HBW23-LW)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G06-BBX-ETA-3UNN)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 11 ft L, 4 in W, Polyester, Yellow (EE2804DTX11)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H (4PC48A3B1C1P6)
- COTTERMAN Crossover Ladder, 6 Step, Steel, 90In. H. (6SPS24A3C1P3)
- COTTERMAN Crossover Ladder, 70 In. H, 350 lb. (4PC36A3B1C1P6)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A7C1P3)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A7C1P3)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A3C1P3)
- Cotterman Ladders