Zoro Homepage

Rolling Work Platform, Single Side, Steel 70 In H

  • Mfr # 7WP3636RA3B4B8AC1P6

  • Zoro # G2171480


product price: $1,085.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
70 in
Overall Height
8 ft 10 in
Material
Steel
Overall Width
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7WP3636RA3B4B8AC1P6
Zoro #
G2171480
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Overall Height
8 ft 10 in
Overall Width
40"
Platform Depth
36 in
Platform Width
36 in
Base Depth
87 in
Bottom Width
40 in
Step Depth
7 in
Step Width
36 in
Handrail Height
3 ft
Base Width
40 in
Base Length
87 in
Overall Height - Maximum
8.8 ft
Platform Height - Maximum
5.8 ft
Height Adjustability
Fixed Height

Details

Item
Mobile Work Platform
Work Platform Item
Single Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Finish
Powder Coated
Number of Steps
7
Number of Legs
2
Step Tread
Serrated
Platform Style
Single Access
Ladder Actuation
Step Lock
Number of Guard Rails
3
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Climbing Angle
50 Degrees
Includes
2-1/2 in Rubber Pads
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Series
WP
Weight
221 lb
Number of Handrails
3
Locking Mechanism
Foot-Activated Step Lock
Number of Access Sides
1
Tread Type
Serrated
Includes Handrails
Handrails Included
Mobility
Rolling
Use Location
Indoor
Load Capacity - Maximum
800 lb
Folding
Not Foldable
Assembly
Assembled

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 70 in, Load Capacity 800 lb, Base Depth 87 in, Bottom Width 40 in, Platform Depth 36 in, Platform Width 36 in, Overall Height 8 ft 10 in, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 2, Number of Steps 7, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes 2-1/2 in Rubber Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.