Shop All Rolling Ladders
Cotterman
Series 1500 24'' x 10'' x 140'' 14-Step Gray Powder-Coated Steel Rolling Ladder
Mfr # 152D473919
Zoro # G111564399
product price: $3,147.99
/ea
Free Shipping & Returns
$3,147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cotterman
- MFR # 152D473919
- Zoro # G111564399
- Country of Origin United States
- Category Rolling Ladders
Description
For safe reliable access to hard-to-reach areas rely on the Cotterman Series 1500 rolling ladder. This ladder boasts a 24'' wide tread and 10'' deep top step providing ample foot room and plenty of space to extend your reach. Its robust all-welded steel construction provides ultimate durability while the gray powder-coated finish makes it highly resistant to scratching corrosion and weathering. The tube members are made of 1'' steel and there are 8 stairway tread support welds per step to deliver the security and stability you need to get the job done. Plus the steps include a perforated tread that promotes excellent slip resistance to ensure safe climbing and help prevent falls.This ladder is built to be portable and easy to use. It features a rolling design with 2 swivel casters and 2 rigid rear wheels for effortless mobility. A foot-activated SafeLock mechanism parks the ladder in place to eliminate movement when ascending and working. This unit also has a 59-degree climbing angle and high handrails for greater stability and security. With a 450 lb. load rating this ladder is the perfect addition to any large commercial space or industrial facility. This ladder ships knocked down to save on shipping costs and it is OSHA and ANSI compliant.Overall Dimensions:Height: 182''Working Height: 208''Step Width: 24''Top Step Depth: 10''Top Step Height: 140''Capacity: 450 lb.Base Dimensions:Length: 101''Width: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41100)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (30326)
- KINEDYNE Kinedyne Trailer Door Safety Strap, 36inL, Blue (15826)
- MIDWEST FASTENER 3/8" x 6" Galvanized Steel Jaw & Jaw Turnbuckle (54626)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-301 A2 C1 P5)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A6E20B8D3C1P6)
- COTTERMAN 212 in H Steel Rolling Ladder, 17 Steps, 450 lb Load Capacity (1X17R3248A3E30B4W4C1P2)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A2E30B4C1P6)
- COTTERMAN 60 in H Stainless Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TS26A1E10B8P6)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1011R2632A1E10B4C1P6)
- VESTIL 61.5625 H Carbon Steel Folding Ladder With Wheels, 4 Steps (FLAD-4)
- Cotterman Rolling Ladders