Cotterman
Step Stand, 20 "H, 500 lb., Steel
Mfr # 1302N2626A3E10B1C1P6
Zoro # G0896863
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$243.99
Free 30-Day Returns
Key Features
- ANSI Type IA
- Base Depth 23 in
- Bottom Width 27 in
- Color Gray
- Load Capacity 500 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 325 lb. Load, Gray Wheel (P20S-UP050K-ST1)
- GUARDIAN EQUIPMENT Guardrail Receiver, 5-3/4 In. H (15158)
- ZORO SELECT Plate Caster, 3" Wheel Dia., 95 Shore A (435X77)
- RUBBERMAID COMMERCIAL Folding Bag, Bucket Platform (GRFG9T73L8BLA)
- COTTERMAN 3 Steps, Steel Step Stand, 500 lb. Load Capacity, Gray (1403N3234A3E10B1C1P1)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- COTTERMAN Step Stand, 30 "H, 500 lb., Aluminum (1803N3232A3E10B1C50P6)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- COTTERMAN Step Stand, 30 "H, 500 lb., Steel (1403N2628A3E10B1C1P1)
- VESTIL Polyethylene 1 Step Step Stool WT (VST-1-WT)
- Cotterman Ladders