Shop All Rolling Ladders
Cotterman
StockNStore 16'' x 10'' x 20'' 2-Step Gray Powder-Coated Steel Folding Rolling Ladder
Mfr # 152SAS2A2E1
Zoro # G111564436
product price: $1,119.99
/ea
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cotterman
- MFR # 152SAS2A2E1
- Zoro # G111564436
- Country of Origin United States
- Category Rolling Ladders
Description
Ensure safety and comfort while stocking inventory with this Cotterman StockNStore folding rolling ladder. This ladder boasts a 16'' wide tread and 10'' deep top step providing ample foot room and plenty of space to extend your reach. Its all-welded steel construction with rugged 1'' tubing provides ultimate durability while the gray powder-coated finish makes it highly resistant to scratching corrosion and weathering. There are 8 stairway tread support welds per step to deliver the security and stability you need to get the job done. Plus the steps include a non-slip ribbed vinyl tread to ensure safety while stocking or picking inventory.This ladder features a folding mobile design for simple transportation and space-saving storage. The 30'' high handrails and 4'' casters offer effortless maneuverability allowing it to be tilted and rolled wherever it's needed most! It rolls in the closed or open position and folds easily in one simple motion thanks to the PVC-coated aircraft cable release system. The hinges automatically lock in place and are weight-activated with no pinch points ensuring optimal user safety and comfort. This ladder sits atop rubber stops to keep it securely in place when working. With a 350 lb. load rating this ladder is the perfect addition to any large commercial space or industrial facility. This ladder ships fully assembled for immediate use and it is OSHA and ANSI compliant.Overall Dimensions:Height: 50''Working Height: 86''Step Width: 16''Top Step Depth: 10''Top Step Height: 20''Capacity: 350 lb.Base Dimensions:Length: 22''Width: 21''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Eye and Eye, 4 ft., 8400 lb. (2MJR6)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG1832BRK)
- ALGOOD Algood Standard Series Chair Caster with Hard Rubber Wheel S0823-437SX1 5/16-U - Stem Type C (S0823-437SX1 5/16-U)
- VESTIL Economy Lever Hoist, 0.5K, 15 ft., 1000 lb. Load Capacity, 15 ft Hoist Lift (ELH-05-15)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A6E20B4W5C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A6E20B4C1P3)
- COTTERMAN 20 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N1818A6E10B3C1P1)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E30B4C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A6E20B4AC1P3)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A6E10B3C1P6)
- COTTERMAN 22 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (ST-200 A2 C1 P5)
- Cotterman Rolling Ladders