Cotterman
Storage Tank Ladder, Steel, 7 Steps, Gray Powder Coated Finish, 300 lb Load Capacity
Mfr # ST07AL C1
Zoro # G6853357
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$210.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 7
- Overall Width 15 in
- Top Step Height 7 ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, 6000 lb., Red (50099 RED)
- MAG-MATE Replacement Capacity Sticker (900204)
- CDCO CDCO 150A V-Grooved Pulley, 1/2 in Dia Bore, 1-1/2 in OD (150A)
- ZORO SELECT 3-Side Rod Truck, 3000 lb, 52x48x57 (OPT-4824-4-6PH-95)
- COTTERMAN 20 ft 3 in Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Powder Coated Finish (M21SC C1)
- COTTERMAN 14 ft 8 in Fixed Ladder, Steel, 12 Steps, Forward Exit, Gray Powder Coated Finish (F12W C1)
- COTTERMAN 18 ft 8 in Fixed Ladder, Steel, 16 Steps, Forward Exit, Gray Powder Coated Finish (F16W C1)
- COTTERMAN 11 ft 10 in Fixed Ladder with Safety Cage, Steel, 9 Steps, Forward Exit, Powder Coated Finish (F9WC C1)
- COTTERMAN 3 ft 8 in Fixed Ladder, Steel, 4 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F4S C1)
- COTTERMAN 21 ft 8 in Fixed Ladder with Safety Cage, Steel, 19 Steps, Forward Exit, Powder Coated Finish (M19WC C1)
- EGA PRODUCTS Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 18"-21"H, Style 4 (CW4-21-2-6)
- Cotterman Fixed Ladders