Cotterman

Storage Tank Ladder, Steel, 9 Steps, Gray Powder Coated Finish, 300 lb Load Capacity


product price: $287.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Load Capacity 300 lb
  • Material Steel
  • Number of Steps 9
  • Overall Width 15 in
See all product information

Product Information

Dimensions

Overall Width 15 in
Top Step Height 9 ft
Step Width 16 in
Rung Dia. 3/4 in
Rung Width 13 in
Ladder Height 9 ft

Details

Promotion Restriction Not eligible for promotion
Item Storage Tank Ladder
Load Capacity 300 lb
Material Steel
Number of Steps 9
Standards OSHA/ANSI
Rung/Step Spacing 12 in
Finish Gray Powder Coated
ANSI Type Not Rated
Net Weight 40.0 lb
Item - Fixed Ladders Storage Tank Access Ladders
Color Gray
Item - Straight Ladders Storage Tank Ladder
Number of Rungs 10
Rung Spacing 12"
Rung Shape Round
Top to Bottom Rung 9 ft
Includes Rubber Tipped Standoff Legs

Description

Storage Tank Ladder, Ladder Height 9 ft, Overall Width 15 in, Material Steel, Load Capacity 300 lb, Number of Rungs 10, Top to Bottom Rung 9 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Rung Width 13 in, Top Step Height 9 ft, Finish Gray Powder Coated, Rung Shape Round, Includes Rubber Tipped Standoff Legs, ANSI Type Not Rated, Net Weight 40.0 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.