Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, 1 Step, Steel, 6In. H.

  • Mfr # 1AWP1936A3 A6-9 B8 C1

  • Zoro # G0999218


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Platform Height
6 in
Overall Height
6 in
Load Capacity
800 lb
Material
Steel
Standards
OSHA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AWP1936A3 A6-9 B8 C1
Zoro #
G0999218
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
6 in
Overall Height
6 in
Bottom Width
22 in
Base Depth
41 in
Platform Depth
19 in
Platform Width
36 in
Step Depth
19 in
Step Width
36 in
Base Length
41 in
Base Width
22 in
Overall Height - Maximum
6 in
Height Adjustability
Fixed Height
Platform Height - Maximum
6 in

Details

Load Capacity
800 lb
Material
Steel
Item
Work Platform
Standards
OSHA Compliant
Number of Legs
4
Handrails Included
No
Number of Modular Decks
0
Number of Guard Rails
0
Work Platform Item
Single Step Platform
Platform Style
Single Access
Color
Gray
Number of Steps
1
Step Tread
Serrated
Finish
Powder Coated
Ladder Tread
Serrated
Weight
32 lb
Load Capacity - Maximum
800 lb
Mobility
Stationary
Includes Handrails
Handrails Not Included
Number of Access Sides
1
Use Location
Indoor
Folding
Not Foldable
Tread Type
Serrated
Locking Mechanism
No Locking Mechanism
Number of Handrails
0
Exit Direction
Forward, Left, Right, Side Step, Rear
Assembly
Assembled

Description

Single Step Platform, Material Steel, Platform Style Single Access, Platform Height 6 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 41 in, Bottom Width 22 in, Platform Depth 19 in, Platform Width 36 in, Overall Height 6 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 36 in, Step Depth 19 in, Climbing Angle Not Applicable, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.