Work Platform, 13 in to 21 in H, 36 in W, 36 in D, Steel, 800 lb Load Capacity

  • Mfr # 2AWP3612A3 A13-21 C1 P6
  • Zoro # G6771947
product price: 
$
488.99
/ea
Additional $395.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Platform Height
13 in to 21 in
Platform Width
36 in
Platform Depth
36 in
Overall Height
1 ft 9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2AWP3612A3 A13-21 C1 P6
Zoro #
G6771947
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
13 in to 21 in
Platform Width
36 in
Platform Depth
36 in
Overall Height
1 ft 9 in
Base Depth
36 in
Base Length
36 in
Base Width
12 in
Step Depth
12 in
Step Width
36 in
Bottom Width
12 in
Overall Width
38"
Platform Height - Minimum
13 in
Height Adjustability
Adjustable Height
Platform Height - Maximum
1.8 ft
Overall Height - Maximum
1.8 ft

Details

Item
Work Platform
Material
Steel
Color
Gray
Finish
Powder Coated
Load Capacity
800 lb
Step Tread
Serrated
Handrails Included
No
Number of Steps
2
Number of Legs
4
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Climbing Angle
30 Degrees to 60 Degrees
Work Platform Item
Single Access Multi-Step Platform
Platform Style
Single Access
Ladder Tread
Serrated
Standards
OSHA Compliant
Series
AWP
Assembly
Assembled
Use Location
Indoor
Load Capacity - Maximum
800 lb
Locking Mechanism
No Locking Mechanism
Number of Handrails
0
Includes Handrails
Handrails Not Included
Number of Access Sides
1
Tread Type
Serrated
Mobility
Stationary
Folding
Not Foldable
Weight
77 lb
Shell Material
Steel
Wire Color
Gray

Description

Single Access Multi-Step Platform, Material Steel, Platform Style Single Access, Platform Height 13 in to 21 in, Load Capacity 800 lb, Base Depth 36 in, Bottom Width 12 in, Platform Depth 36 in, Platform Width 36 in, Overall Height 1 ft 9 in, Handrail Height Not Applicable, Number of Legs 4, Number of Steps 2, Step Width 36 in, Step Depth 12 in, Climbing Angle 30 Degrees to 60 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA Compliant, Handrails Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.