Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, 2 Step, Steel, 20In. H.

  • Mfr # 2WP2424A3B8AC2P6

  • Zoro # G0999671


product price: $371.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Platform Height
20 in
Work Platform Item
Single Access Rolling Platform
Overall Height
1 ft 8 in
Load Capacity
800 lb
Platform Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2WP2424A3B8AC2P6
Zoro #
G0999671
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Overall Height
1 ft 8 in
Platform Depth
24 in
Platform Width
24 in
Base Depth
34 in
Bottom Width
28 in
Step Depth
7 in
Step Width
24 in
Base Width
28 in
Base Length
34 in
Height Adjustability
Fixed Height
Platform Height - Maximum
1.7 ft
Overall Height - Maximum
1.7 ft

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Material
Steel
Color
Yellow
Item
Work Platform
Handrails Included
No
Step Tread
Serrated
Number of Legs
2
Ladder Actuation
Tilt and Roll
Number of Modular Decks
0
Standards
ANSI, OSHA Compliant
Climbing Angle
50 Degrees
Number of Steps
2
Finish
Powder Coated
Platform Style
Single Access
Ladder Tread
Serrated
Number of Guard Rails
0
Series
WP
Weight
47 lb
Number of Handrails
0
Assembly
Assembled
Includes Handrails
Handrails Not Included
Tread Type
Serrated
Use Location
Indoor
Number of Access Sides
1
Folding
Not Foldable
Load Capacity - Maximum
800 lb
Locking Mechanism
No Locking Mechanism
Mobility
Rolling

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 20 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 34 in, Bottom Width 28 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 1 ft 8 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 2, Number of Steps 2, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.