Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, 4 Step, Steel, 70In. H.

  • Mfr # 4WP3636RA3B4B8AC2P6

  • Zoro # G3488375


product price: $788.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
40 in
Overall Height
5 ft 10 in
Platform Depth
36 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4WP3636RA3B4B8AC2P6
Zoro #
G3488375
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Height
5 ft 10 in
Platform Depth
36 in
Platform Width
36 in
Base Depth
62 in
Bottom Width
40 in
Step Depth
7 in
Handrail Height
30 in
Step Width
36 in
Base Length
63 in
Base Width
40 in
Overall Height - Maximum
5.8 ft
Height Adjustability
Fixed Height
Platform Height - Maximum
3.3 ft

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Material
Steel
Color
Yellow
Item
Work Platform
Handrails Included
Yes
Platform Style
Single Access
Step Tread
Serrated
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Number of Modular Decks
0
Number of Guard Rails
0
Number of Steps
4
Climbing Angle
50 Degrees
Number of Legs
2
Ladder Tread
Serrated
Ladder Actuation
Step Lock
Series
WP
Weight
157 lb
Folding
Not Foldable
Assembly
Assembled
Includes Handrails
Handrails Included
Use Location
Indoor
Number of Handrails
3
Tread Type
Serrated
Number of Access Sides
1
Load Capacity - Maximum
800 lb
Locking Mechanism
Foot-Activated Step Lock
Mobility
Rolling

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 62 in, Bottom Width 40 in, Platform Depth 36 in, Platform Width 36 in, Overall Height 5 ft 10 in, Handrail Height 30 in, Number of Guard Rails 0, Number of Legs 2, Number of Steps 4, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.