Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, 5 Step, Steel, 86In. H.

  • Mfr # 5WP3636RA3B4B8AC2P6

  • Zoro # G3488180


product price: $1,013.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Platform Height
50 in
Work Platform Item
Single Access Rolling Platform
Overall Height
7 ft 2 in
Platform Depth
36 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WP3636RA3B4B8AC2P6
Zoro #
G3488180
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Overall Height
7 ft 2 in
Platform Depth
36 in
Platform Width
36 in
Base Depth
70 in
Bottom Width
40 in
Handrail Height
3 ft
Step Depth
7 in
Step Width
36 in
Base Width
40 in
Base Length
70 in
Height Adjustability
Fixed Height
Overall Height - Maximum
7.2 ft
Platform Height - Maximum
4.2 ft

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Material
Steel
Color
Yellow
Item
Work Platform
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Number of Legs
2
Number of Guard Rails
0
Number of Steps
5
Number of Modular Decks
0
Ladder Tread
Serrated
Ladder Actuation
Step Lock
Platform Style
Single Access
Climbing Angle
50 Degrees
Step Tread
Serrated
Finish
Powder Coated
Series
WP
Weight
184 lb
Load Capacity - Maximum
800 lb
Folding
Not Foldable
Tread Type
Serrated
Locking Mechanism
Foot-Activated Step Lock
Use Location
Indoor
Mobility
Rolling
Includes Handrails
Handrails Included
Number of Access Sides
1
Assembly
Assembled

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 50 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 70 in, Bottom Width 40 in, Platform Depth 36 in, Platform Width 36 in, Overall Height 7 ft 2 in, Handrail Height 3 ft, Number of Guard Rails 0, Number of Legs 2, Number of Steps 5, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.