Work Platform, 9 in to 14 in H, 19 in W, 48 in D, Aluminum, 800 lb Load Capacity

  • Mfr # 1AAWP1948A8 A9-14 B1 P1

  • Zoro # G6476172


product price:  $640.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Platform Height
9 in to 14 in
Platform Width
19 in
Platform Depth
48 in
Overall Height
1 ft 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1AAWP1948A8 A9-14 B1 P1
Zoro #
G6476172
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
9 in to 14 in
Platform Width
19 in
Platform Depth
48 in
Overall Height
1 ft 2 in
Base Depth
48 in
Base Length
48 in
Base Width
19 in
Bottom Width
19 in
Step Depth
19 in
Step Width
19 in
Overall Height - Maximum
14 in
Platform Height - Minimum
9 in
Platform Height - Maximum
14 in
Height Adjustability
Adjustable Height

Details

Item
Work Platform
Material
Aluminum
Color
Natural
Finish
Brightened
Load Capacity
800 lb
Step Tread
Anti-Fatigue Mat
Handrails Included
No
Standards
ANSI, OSHA Compliant
Platform Style
Quad Access
Includes
Ergo Mat
Number of Guard Rails
0
Number of Legs
4
Ladder Tread
Anti-Fatigue Mat
Number of Steps
1
Work Platform Item
Single Step Platform
Locking Mechanism
No Locking Mechanism
Mobility
Stationary
Number of Access Sides
1
Weight
26 lb
Includes Handrails
Handrails Not Included
Load Capacity - Maximum
800 lb
Assembly
Assembled
Use Location
Indoor
Number of Handrails
0
Exit Direction
Forward, Left, Right, Side Step, Rear
Tread Type
Antifatigue Mat
Folding
Not Foldable

Description

Single Step Platform, Material Aluminum, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 800 lb, Base Depth 48 in, Bottom Width 19 in, Platform Depth 48 in, Platform Width 19 in, Overall Height 1 ft 2 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 19 in, Step Depth 19 in, Climbing Angle Not Applicable, Step Tread Anti-Fatigue Mat, Color Silver, Finish Brightened, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products