Shop COTTERMAN

Work Platform, 9 in to 14 in H, 24 in W, 60 in D, Aluminum, 800 lb Load Capacity

  • Mfr # 1AAWP2460A8 A9-14 B1 P6
  • Zoro # G6630084

product price: 
$
873.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Platform Height
9 in to 14 in
Platform Width
24 in
Platform Depth
60 in
Overall Height
1 ft 2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1AAWP2460A8 A9-14 B1 P6
Zoro #
G6630084
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
9 in to 14 in
Platform Width
24 in
Platform Depth
60 in
Overall Height
1 ft 2 in
Base Depth
60 in
Base Length
60 in
Base Width
24 in
Step Width
24 in
Step Depth
24 in
Bottom Width
24 in
Platform Height - Minimum
9 in
Overall Height - Maximum
14 in
Height Adjustability
Adjustable Height
Platform Height - Maximum
14 in

Details

Item
Work Platform
Material
Aluminum
Color
Silver
Finish
Brightened
Load Capacity
800 lb
Step Tread
Anti-Fatigue Mat
Handrails Included
No
Number of Steps
1
Platform Style
Quad Access
Ladder Tread
Anti-Fatigue Mat
Number of Guard Rails
0
Number of Legs
6
Includes
Ergo Mat
Work Platform Item
Single Step Platform
Standards
OSHA Compliant
Series
AWP
Load Capacity - Maximum
800 lb
Assembly
Assembled
Weight
40 lb
Folding
Not Foldable
Locking Mechanism
No Locking Mechanism
Number of Handrails
0
Mobility
Stationary
Tread Type
Antifatigue Mat
Number of Access Sides
4
Includes Handrails
Handrails Not Included
Use Location
Indoor
Exit Direction
Forward, Left, Right, Side Step, Rear
Shell Material
Aluminum
Wire Color
Silver

Description

Single Step Platform, Material Aluminum, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 800 lb, Base Depth 60 in, Bottom Width 24 in, Platform Depth 60 in, Platform Width 24 in, Overall Height 1 ft 2 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 6, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Climbing Angle Not Applicable, Step Tread Anti-Fatigue Mat, Color Silver, Finish Brightened, Standards OSHA Compliant, Includes Ergo Mat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.