Zoro Homepage

Bathroom Tissue, White, 60 PK

  • Mfr # KCC17713

  • Zoro # G107199574


product price: $99.99
/pk 60, $1.67/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Standard
Color
White
Sheet Size
4" x 4"
Features
Soft
Material
Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC17713
Zoro #
G107199574
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
4" x 4"
Sheet Length
4 in

Details

Item
Toilet Paper
Toilet Paper Type
Standard
Color
White
Features
Soft
Material
Fiber
Number of Sheets
451
Product Series
Professional
Ply
2

Description

Standard roll bathroom tissue is the ideal choice for elevating guest satisfaction and delivering the comforts of home This soft, twoply bathroom tissue is individually wrapped for enhanced hygiene EZtohandle package design with zipoff top and spacesaver packaging allows easy opening and storage Tissue meets EPA standards for minimum postconsumer materials It is FSC certified and meets EPA guidelines for minimum postconsumer waste content

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.