Shop COTTONELLE
See all product information
Create Account
Kimberly-Clark Professional Ultra Comfort Toilet Paper, 2 Ply, White, Paper, Fiber, 4PK
Mfr # 55494
Zoro # G023365121
product price:Â
$
27.99
/pk 4, $7.00/ea
Key Features
Features
Dye-free, Absorbent, Comfortable, Soft
Color
White
Ply
2
Material
Fiber, Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55494
- Zoro #
- G023365121
- UPC #
- 36000554946
- Country of Origin
- United States
Details
- Features
- Dye-free, Absorbent, Comfortable, Soft
- Color
- White
- Ply
- 2
- Material
- Fiber, Paper
- Item
- Toilet Paper
Description
Cottony soft CleaningRipples deliver unbeatable comfort for a better clean, 3 times more absorbent so you feel comfortably dry, FSC-certified sheets made with 100% plant-based fibers from responsibly managed forests, Free of dyes and perfumes