Shop COTTONELLE
See all product information
Create Account
Kimberly-Clark Professional Ultra Comfort Toilet Paper - 2 Ply - White - Paper, FiberPack, 4PK
- Mfr # 55494
- Zoro # G523365584
product price:Â
$
112.99
/pk of 4, $28.25/ea
Free Shipping & Returns
Key Features
Color
White
Material
Paper, Fiber
Features
Dye-free, Soft, Comfortable, Absorbent
Ply
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55494
- Zoro #
- G523365584
- UPC #
- 10036000554943
- Country of Origin
- United States
- Color
- White
- Material
- Paper, Fiber
- Features
- Dye-free, Soft, Comfortable, Absorbent
- Ply
- 2
- Item
- Toilet Paper
Description
Kimberly-Clark Professional Ultra Comfort Toilet Paper - 2 Ply - White - Paper, FiberPack - 4PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.