Shop COUGARTRON
See all product information
Create Account
Pre-Weld Cleaning Wipes, 12 L, Tube
- Mfr # CW0002
- Zoro # G116601686
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Series
Wipe'N'Weld
Container Capacity
12 L
Chemical Base
Water
Agent Color
White
Flash Point
145.4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CW0002
- Zoro #
- G116601686
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Pre-Weld Cleaning Wipes
- Series
- Wipe'N'Weld
- Container Capacity
- 12 L
- Chemical Base
- Water
- Agent Color
- White
- Flash Point
- 145.4 Degrees F
- Standards
- EC Regulation 1272/2008 (CLP) and 2020/878, EC Regulation 1907/2006 (REACH)
- Form
- Solid
- Container Type
- Tube
- Product Type
- Pre-Weld Cleaning Wipes
- Compatible Material Type
- Non-Ferrous Metal, Stainless Steel
- VOC Content
- 25 %
Description
Pre-Weld Cleaning Wipes, Product Type Pre-Weld Cleaning Wipes, Container Capacity 12 L, Container Type Tube, Series Wipe'N'Weld, Standards EC Regulation 1272/2008 (CLP) and 2020/878, EC Regulation 1907/2006 (REACH), Agent Color White, Chemical Base Water, Compatible Material Type Non-Ferrous Metal, Stainless Steel, Flash Point 145.4 Degrees F, Form Solid, VOC Content 25 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.