Pre-Weld Cleaning Wipes, 2 L, Tube
- Mfr # CW0001
- Zoro # G716601673
product price:Â
$
41.15
/ea
Key Features
VOC Content
25 %
Agent Color
White
Flash Point
145.4 Degrees F
Product Type
Pre-Weld Cleaning Wipes
Compatible Material Type
Non-Ferrous Metal, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CW0001
- Zoro #
- G716601673
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Pre-Weld Cleaning Wipes
- VOC Content
- 25 %
- Agent Color
- White
- Flash Point
- 145.4 Degrees F
- Product Type
- Pre-Weld Cleaning Wipes
- Compatible Material Type
- Non-Ferrous Metal, Stainless Steel
- Container Type
- Tube
- Chemical Base
- Water
- Form
- Solid
- Series
- Wipe'N'Weld
- Container Capacity
- 2 L
- Standards
- EC Regulation 1272/2008 (CLP) and 2020/878, EC Regulation 1907/2006 (REACH)
Description
Pre-Weld Cleaning Wipes, Product Type Pre-Weld Cleaning Wipes, Container Capacity 2 L, Container Type Tube, Series Wipe'N'Weld, Standards EC Regulation 1272/2008 (CLP) and 2020/878, EC Regulation 1907/2006 (REACH), Agent Color White, Chemical Base Water, Compatible Material Type Non-Ferrous Metal, Stainless Steel, Flash Point 145.4 Degrees F, Form Solid, VOC Content 25 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.