100% Knit Twill Jean Cleanroom Wipes, 12 in x 12 in, 150 wipes per bag
- Mfr # 7-TJ-BBL-00
- Zoro # G016468099
product price:Â
$
100.99
/ea
Sold in multiples of 10 for
$1,009.90
Free Shipping & Returns
Key Features
Wipes Application
Removing Chemical Residues, Large Spill Pickup, High-Temp Surfaces, Aerospace, All-Purpose
Width
12 in
Wipes per Container
150
Length
12 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-TJ-BBL-00
- Zoro #
- G016468099
- UPC #
- -
- Country of Origin
- United States
- Wipes Application
- Removing Chemical Residues, Large Spill Pickup, High-Temp Surfaces, Aerospace, All-Purpose
- Wipes per Container
- 150
- Color
- White
- Material
- Woven Twill, 100% Cotton
Dimensions
- Width
- 12 in
- Length
- 12 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.