12 in Steel Fire Rake, 4 Tines, 60 in L Wood Handle
Mfr # LW12-60
Zoro # G4841103
product price:Â $55.29
/eaKey Features
Overall Length
5 ft
Overall Width of Tines
12 in
Handle Type
Straight
Handle Length
60 in
Head Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LW12-60
Zoro #
G4841103
UPC #
008298550153
Country of Origin
United States
Dimensions
Overall Length
5 ft
Overall Width of Tines
12 in
Handle Length
60 in
Head Size
3-1/4 in L x 12 in W
Length of Tines
3-1/4 in
Details
Handle Type
Straight
Head Material
Steel
Handle Material
Wood
Number of Tines
4
Item
Fire Rake
Handle Design
4 Teeth
Standards
USDA Forest Service Specification 5100-284C
Application
Chopping, Moving Underbrush, Raking, Vines
Handle Color
Gray
Features
Can Break Down Easily for Storage and Handling, Round Eye Detail, Securely Riveted to a Tough Angle Iron Structural Member, Specially Sharpened and Hardened, Tamp Down Style Handle Socket, This Material Produces Long, Straight Grain and Provides Strength, Flexibility and Memory
Head Weight
1.9 lb
Head Type
Fire Rake
Head Material Finish
Red Enamel
Number of Heads
1
Tooth Shape
Triangular
Tool Type
Rake
Description
Fire Rake, Handle Color Gray, Handle Length 60 in, Handle Material Wood, Handle Style Straight, Head Type Fire Rake, Head Weight 1.9 lb, Overall Length 5 ft, Tool Type Rake, Application Chopping, Moving Underbrush, Raking, Vines
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.