Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HazWasteContainer, Plastic, 1.25gal, PK14

  • Mfr # K5QR0195RC

  • Zoro # G814791047


product price: $195.99
/pk 14, $14.00/ea
Free Shipping & Returns

Key Features

Can Material
Plastic
Height
12 1/2 in
Width
10 3/4 in
Length
5 1/2 in
Lid Features
Counterbalance Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5QR0195RC
Zoro #
G814791047
UPC #
-
Country of Origin
United States

Dimensions

Height
12 1/2 in
Width
10 3/4 in
Length
5 1/2 in
Can Diameter
8 3/4 in

Details

Item
Hazardous Waste Container
Can Material
Plastic
Lid Features
Counterbalance Lid
Capacity
1.25 gal
Standards
EPA
Product Type
RCRA Hazardous Waste Container
Color
Black

Description

RCRA Sharps Container,Package Quantity 14

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.