Coxreels
100 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage
Mfr # EZ-PC24-0016-A
Zoro # G6083968
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Wire Size 16 AWG
- Retractable Cord Length 100 ft.
- Max. Amps 13.0
- Feeder Cord Ending Grounding Plug
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gangs, Polycarbonate, In-Use (ML2450G)
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT 2P NL WH)
- AC WORKS RV/ EV Charging Adapter NEMA 14-30P 4-Prong Dryer Plug to RV/ EV Charging (EV1430MS)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-12)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 20.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5012-A)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC13-5012-B)
- COXREELS 50 ft. 12/3 Spring Driven Cord Reel 1 Outlets (EZ-PC13-5012-X)
- COXREELS 300 ft. Cord Storage Reel 0 Outlets (112Y-4)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 4 Outlets 115VAC Voltage (PC13-3512-B)
- LUMAPRO 80 ft. 14/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (2YKR7)
- Coxreels Extension Cords & Power Strips