Coxreels
50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage
Mfr # PC13-5012-B
Zoro # G6083907
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Retractable Cord Length 50 ft
- Wire Size 12 AWG
- Feeder Cord Ending Grounding Plug
- Reel Color Blue
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G248)
- AEROQUIP Hydraulic Hose Support Clamp, 2-1/16 in. (900729-29)
- COXREELS 50 ft. 12/3 Spring Driven Cord Reel 1 Outlets (EZ-PC13-5012-X)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC19-7512-A)
- COXREELS 30 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (PC10-3012-B)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- COXREELS 300 ft. Cord Storage Reel 0 Outlets (112Y-4)
- COXREELS 30 ft. 16/3 Extension Cord Reel 13 Amps 1 Outlets 120VAC Voltage (PC10-3016-A)
- COXREELS 250 ft. Cord Storage Reel 45 Amps 0 Outlets 600VAC Voltage (1125PCL-8M-C)
- Coxreels Cord Reels