Coxreels
75 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage
Mfr # PC19-7512-F
Zoro # G8302463
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 120V AC
- Tension Method Ratchet Lock
- Wire Size 12 AWG
- Retractable Cord Length 75 ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-100)
- PASS & SEYMOUR 10Pk Ivy Dplx Wallplate (TP8ICP10)
- LENNOX Transformer, 120V - 24V 30Va, Quikconnect (78H55)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-20-RD-10)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-12)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- COXREELS 300 ft. Cord Storage Reel 0 Outlets (112Y-4)
- COXREELS 30 ft. 16/3 Extension Cord Reel 13 Amps 1 Outlets 120VAC Voltage (PC10-3016-A)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (EZ-PC13-5012-B)
- COXREELS 30 ft. 12 Power Cord Reel 1 Outlets (PC10-3012-A)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 12/4 Reel with Stripped Leads 16 A Amps 600VAC Voltage (HBL501242W)
- Coxreels Cord Reels