Coxreels
Ball Stop, 1/2In Hose
- Zoro #: G3709666
- Mfr #: 131-4
Hover or click to zoom Tap to zoom
$12.61
- Item: Bumper Stop
- For Use With: C-LP-425-425, EZ-SH-450-RH-BXB, EZ-TSH-4100, EZ-TSH-450, EZ-TSH-475, SH-N-450-RH-BXB, TSH-N-4100, TSH-N-450, TSH-N-475
- For Use With Mfr. Model Number: C-LP-425-425, C-MP-425-425, C-MP-430-430, E-LP-430, E-LP-450, E-MP-430, E-MP-450, EN-N-425, EN-N-435, EN-N-450, ENM-N-425, ENM-N-435, ENM-N-450, EZ-E-LP-430, EZ-E-LP-450, EZ-E-MP-430, EZ-E-MP-450, EZ-EN-425, EZ-EN-450, EZ-ENM-425, EZ-ENM-450, EZ-MP-450, EZ-P-LP-430, EZ-P-LP-450, EZ-P-MP-425, EZ-P-MP-430, EZ-SG17-L430, EZ-SG17-M425, EZ-SG19-L450, EZ-SG19-M450, EZ-SH-4100, EZ-SH-450, EZ-SH-475, EZ-SL17-L430, EZ-SR17-L430, EZ-TMP-450, EZ-TMP-475, EZ-TSH-4100, EZ-TSH-450, EZ-TSH-475, MP-N-435, MP-N-440, MP-N-450, P-LP-415, P-LP-425, P-LP-430, P-LP-450, P-MP-420, P-MP-425, P-MP-430, SG17-L430, SG17-M425, SG19-L450, SG19-M450, SH-N-4100, SH-N-435, SH-N-440, SH-N-450, SH-N-475, SL17-L430, SL17-M425, SL19-L450, SL19-M450, SLP-4100, SR17-L430, SR17-M425, SR19-L450, SR19-M450, TMP-N-4100, TMP-N-450, TMP-N-475, TSH-N-4100, TSH-N-450, TSH-N-475, XTM-LP-4100, XTM-LP-450, XTM-LP-475, XTM-MP-4100, XTM-MP-450, XTM-MP-475
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.61
Coxreels #131-4 Specifications
- Zoro #: G3709666
- Mfr #: 131-4
- Item: Bumper Stop
- For Use With: C-LP-425-425, EZ-SH-450-RH-BXB, EZ-TSH-4100, EZ-TSH-450, EZ-TSH-475, SH-N-450-RH-BXB, TSH-N-4100, TSH-N-450, TSH-N-475
- For Use With Mfr. Model Number: C-LP-425-425, C-MP-425-425, C-MP-430-430, E-LP-430, E-LP-450, E-MP-430, E-MP-450, EN-N-425, EN-N-435, EN-N-450, ENM-N-425, ENM-N-435, ENM-N-450, EZ-E-LP-430, EZ-E-LP-450, EZ-E-MP-430, EZ-E-MP-450, EZ-EN-425, EZ-EN-450, EZ-ENM-425, EZ-ENM-450, EZ-MP-450, EZ-P-LP-430, EZ-P-LP-450, EZ-P-MP-425, EZ-P-MP-430, EZ-SG17-L430, EZ-SG17-M425, EZ-SG19-L450, EZ-SG19-M450, EZ-SH-4100, EZ-SH-450, EZ-SH-475, EZ-SL17-L430, EZ-SR17-L430, EZ-TMP-450, EZ-TMP-475, EZ-TSH-4100, EZ-TSH-450, EZ-TSH-475, MP-N-435, MP-N-440, MP-N-450, P-LP-415, P-LP-425, P-LP-430, P-LP-450, P-MP-420, P-MP-425, P-MP-430, SG17-L430, SG17-M425, SG19-L450, SG19-M450, SH-N-4100, SH-N-435, SH-N-440, SH-N-450, SH-N-475, SL17-L430, SL17-M425, SL19-L450, SL19-M450, SLP-4100, SR17-L430, SR17-M425, SR19-L450, SR19-M450, TMP-N-4100, TMP-N-450, TMP-N-475, TSH-N-4100, TSH-N-450, TSH-N-475, XTM-LP-4100, XTM-LP-450, XTM-LP-475, XTM-MP-4100, XTM-MP-450, XTM-MP-475
- Type: 1/2 in Hose
- Includes: Hardware
- Material: Rubber
- For Number of Hoses: 1
- For Hose Diameter: 1/2 in
- Hose Stop Overall Outside Dia.: 2 1/2 in
- Shape: Circle
- For Hose Outside Dia. Range: 0.75 to 0.88 in
- Hose Stop Overall Width: 1 5/8 in
- For Reel Series: C-SERIES, E-SERIES, HP-SERIES, LG-SERIES, MP-SERIES, P-SERIES, P-WC-SERIES, PC-SERIES, PUREFLOW-SERIES, S-SERIES, SG-SERIES, SH-SERIES, SP-SERIES, T-SERIES, XTM-SERIES
- Country of Origin (subject to change): United States
Description
Bumper Stop, Material Rubber
Reviews of Coxreels #131-4
Explore more
- COXREELS Swivel Seal Kit, 1/4In EPDM O-Ring 1969-2-SEALKIT
- COXREELS Swivel Seal Kit, 3/8In Viton O-Ring 1935-1-SEALKIT
- COXREELS Swivel, Zinc Plated Steel 1 InNPT Inlet 15257-1
- COXREELS Swivel Seal Kit, 1In AFLAS O-Ring 15257-1-SEALKIT
- SPEEDAIRE Wear Ring TTR8214909G
- MIRKA Aos Hex Wrench 2.5Mm For 130Nv AOS052
- 3M INDUSTRIAL 28737 Arbor Bearing Cap 66886 60440251811
- Coxreels Compressor, Air Tank & Pneumatic Tool Parts