Shop All Air Motors
Gast
Air Motor, 4 HP, 128 cfm, 3000 rpm
Mfr # 6AM-NRV-251
Zoro # G2649936
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Running Torque @ Max. Pressure 84 in-lb
- HP 4 hp
- Max. Air Flow 128 cfm
- No Load RPM 3,000 RPM
Product Information
- Brand Gast
- MFR # 6AM-NRV-251
- Zoro # G2649936
- Country of Origin United States
- Category Air Motors
Dimensions
Shaft Dia. | 5/8 in |
Port Size | 1/2 in NPT |
Overall Length | 8 1/4 in |
Keyway Length | 1 5/8 in |
Overall Width | 6 1/2 in |
Overall Height | 6 1/2 in |
Shaft Length | 2 in |
Length Less Shaft | 6 23/100 in |
Outside Diameter | 6 1/2 in |
Inlet Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 5/8 in |
Keyway Width | 1/8 in |
Keyway Depth | 1/8 in |
Mount Hole Center-to-Center Width | 5 7/8 in |
Mount Hole Center-to-Center Length | 5 7/8 in |
Details
Description
Air Motor, Output Power @ Maximum Speed 4 hp, Maximum Torque 84 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 130 cfm, Shaft Diameter 5/8 in, Shaft Length 2 in, Mount Type Face, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Aluminum, Cast Iron, Shaft Material Grade C1137OR C1141, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 21 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566986, Return Line, 5 micron (ZX-P566986)
- LUBRIPLATE B-105, 72 3/8 Oz Bulk Tubes, Motor Assembly Grease (L0034-078)
- MARATHON MOTORS Motor, Cap St, 3 HP, 3450,115/230V, 56J, ODP (5KCR48TN2174T)
- MAIN FILTER Hydraulic Filter, replaces IKRON HEK0210060ASSP025VMB, Return Line, 25 micron, Outside-In (MF0062259)
- GAST Gast Standard 2Am-Nrv-89 Air Motor (2AM-NRV-89)
- GAST Air Gearmotor, 0.31 HP, 27 cfm, 400 rpm (1UP-NRV-16-GR11)
- GAST Stock 40/Skid 4Am-Frv-13C Air Motor (4AM-FRV-13C)
- GAST Stock 28/Skid 1Up-Nrv-11-Gr11 Air Motor (1UP-NRV-11-GR11)
- GAST Air Motor, 0.75 HP, 30 cfm, 3000 rpm (2AM-NCC-96)
- GAST 1/4In 1/2In NPT Rotary Vane Air Motor (2AM-FCC-107)
- INGERSOLL-RAND Air Gearmotor, 0.31 HP, 18 cfm, 280 rpm (M004RVR050AR3)
- Gast Air Motors