Cord Reel, 16 AWG, Blue Reel Color, 30 ft Length, 1 Outlets

  • Mfr # PC10-3016-4

  • Zoro # G0831820


product price:  $481.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
30 ft
Number of Outlets
1
Wire Size
16 AWG
Reel Color
Blue
Cord Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC10-3016-4
Zoro #
G0831820
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
30 ft
Wire Size
16 AWG
Cord Length
30 ft.

Details

Item
Cord Reel
Number of Outlets
1
Reel Color
Blue
Cord Color
Black
Enclosed Reel
No
Cord Included
Yes
Grade
Heavy Duty
NEC Cord Designation
SJO
Enclosure Rating
Not Rated
Gauge/Conductor
16/3

Description

Compact efficient heavy duty power cord reel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.