Zoro Homepage

Hand Crank Hose Reel, 1/2x225

  • Mfr # 117-4-225-DM

  • Zoro # G7543261


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
225 ft
Hose Inside Dia.
1/2 in
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117-4-225-DM
Zoro #
G7543261
UPC #
674255800496
Country of Origin
United States

Dimensions

Hose Length
225 ft
Hose Inside Dia.
1/2 in
Overall Height
36 1/4 in
Overall Width
23 1/2 in
Overall Length
21 in
Hose Outside Dia.
7/8 in
Swivel Inlet Size
1/2 in
Swivel Outlet Thread Size
1/2 in
Handle Length
3 1/2 in
Mount Base Height
17 1/2 in
Swivel Outlet Size
1/2 in
Mount Base Width
16 1/2 in
Reel Width
12 1/2 in
Reel Diameter
5 1/2 in
Overall Dimensions
21 in L x 23 1/2 in W x 36 1/4 in H
Mounting Hole Center to Center Height
3 in
Swivel Inlet Thread Size
1/2 in

Details

Hose Included
No
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (M)NPT
Finish
Powder Coated
Duty Rating
Medium Duty
Swivel Material
Brass
HP
None
Bearings
EPDM Bearings
Item
Hand Crank Hose Reel
Hose Ends
1/2 in (M)NPT
Color
Blue
Application
Air, Water, Oil, Washdown, Pressure Washing, Agricultural Spraying, Chemical Fluid Transfer
Seal Type
Nitrile
Housing Material
Steel
Drive Type
Hand Crank
Max. Pressure Rating
4000 psi
Hose Capacity
225 ft (3/8 in I.D.)
Swivel Outlet Type
NPT
Reel Color
Blue
Maximum Operating Temperature
225 Degrees F
Seal Material
Nitrile
Maximum Operating Pressure
4,000 psi
Includes Hose
No
For Dual Hose
No
Swivel Inlet Type
NPT
Swivel Outlet Gender
Female
Hose Reel Type
Dolly Mount Hose Reel
Includes Gooseneck
No
Weight
39 lb
Minimum Operating Temperature
-40 Degrees F
Features
Adjustable Tension Brake, CNC Spun Discs, Frame Design, Professional Grade Heavy Duty Steel Construction
Reel Material
Steel
Bearing Construction
EPDM
Hose Reel Primary Application
Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water
Includes Leader Hose
No
Base Motion Type
Stationary
Reel Finish
Powder Coated
Number of Mount Holes
4
Standards
CE
Swivel Inlet Gender
Female
Enclosed
No
Fasteners Included
No

Description

Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 225 ft (3/8 in I.D.), 4,000 psi, Overall Height 36 1/4 in, Overall Length 21 in, Overall Width 23 1/2 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Cart, Reel Color Blue, Includes Gooseneck No, Hose Reel Type Dolly Mount Hose Reel, Swivel Material Brass, Swivel Outlet Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.