Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Crank Hose Reel, Holds 1/2x125 Hose

  • Mfr # SM17-4-125

  • Zoro # G4860003


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
125 ft
Hose Inside Dia.
1/2 in
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM17-4-125
Zoro #
G4860003
UPC #
674255821873
Country of Origin
United States

Dimensions

Hose Length
125 ft
Hose Inside Dia.
1/2 in
Overall Width
19 in
Overall Height
18 1/2 in
Overall Length
17 in
Hose Outside Dia.
7/8 in
Reel Width
8 in
Swivel Outlet Size
1/2 in
Reel Diameter
5 1/2 in
Swivel Inlet Thread Size
1/2 in
Swivel Outlet Thread Size
1/2 in
Mount Base Height
4 in
Handle Length
3 1/2 in
Swivel Inlet Size
1/2 in
Overall Dimensions
17 in L x 19 in W x 18 1/2 in H
Mount Hole Diameter
1/2 in
Mount Base Width
10 1/4 in
Mounting Hole Center to Center Height
3 in

Details

Hose Included
No
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (M)NPT
Finish
Powder Coated
Duty Rating
Medium Duty
Drive Type
Hand Crank
Item
Hand Crank Hose Reel
Color
Black
Swivel Material
Brass
Max. Temp. Rating
225 Degrees F
Max. Pressure Rating
4000 psi
Application
Air, Water, Oil, Washdown, Pressure Washing, Agricultural Spraying, Chemical Fluid Transfer
Mounting
Wall
Bearings
EPDM Bearings
Housing Material
Steel
Seal Type
Viton(R)
HP
None
Hose Ends
1/2 in (M)NPT
Swivel Inlet Gender
Female
Includes Gooseneck
No
Swivel Inlet Type
NPT
Maximum Operating Temperature
225 Degrees F
Features
Adjustable Tension Brake, CNC Spun Discs, Control Bar, Designed for Swivel Mount (Sold Separately) Heavy Duty Steel Construction
Enclosed
No
Includes Hose
No
Swivel Outlet Type
NPT
Minimum Operating Temperature
-40 Degrees F
Hose Capacity
125 ft (1/2 in I.D.)
Base Motion Type
Stationary
Reel Material
Steel
For Dual Hose
No
Reel Color
Black
Weight
19 lb
Standards
CE
Reel Finish
Powder Coated
Hose Reel Type
Wall Mount Hose Reel
Includes Leader Hose
No
Maximum Operating Pressure
4,000 psi
Bearing Construction
EPDM
Fasteners Included
No
Number of Mount Holes
8
Swivel Outlet Gender
Female
Hose Reel Primary Application
Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water
Seal Material
FKM

Description

Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 125 ft (1/2 in I.D.), 4,000 psi, Overall Height 18 1/2 in, Overall Length 17 in, Overall Width 19 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Floor, Truck, Wall, Reel Color Black, Includes Gooseneck No, Hose Reel Type Wall Mount Hose Reel, Swivel Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.