Zoro Homepage

Mounting Bracket, Steel, Swivel

  • Mfr # SMK-502

  • Zoro # G3453765


product price: $106.99
/ea
Sold in multiples of 12 for $1,283.88
Free Shipping & Returns

Key Features

Color
Black
Overall Height
12 5/8 in
Overall Width
6 in
Overall Depth
17 1/4 in
For Number of Reels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMK-502
Zoro #
G3453765
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 5/8 in
Overall Width
6 in
Overall Depth
17 1/4 in
Mount Base Height
12 5/8 in
Mount Base Width
6 in
Overall Dimensions
17 1/4 in D x 6 in W x 12 5/8 in H

Details

Item
Mounting Bracket
Color
Black
For Number of Reels
1
Bracket Material
Steel
Base Motion Type
Swivel
For Use With Mfr. Model Number
SM12-3-100, SM17-3-250, SM17-4-125
For Reel Series
SM

Description

Mounting Bracket, For Number of Reels 1, Base Motion Type Swivel, Bracket Material Steel, For Use With Mfr. Model Number SM12-3-100, SM17-3-250, SM17-4-125, For Reel Series SM, Mounting Location Truck, Overall Height 12 5/8 in, Overall Width 6 in, Overall Depth 17 1/4 in, Black, Mount Base Width 6 in, Mount Base Height 12 5/8 in, 17 1/4 in D x 6 in W x 12 5/8 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.