Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi
Mfr # SLP-625
Zoro # G1171506
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1 in
- Hose Length 25 ft
Product Information
- Brand Coxreels
- MFR # SLP-625
- Zoro # G1171506
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 25 ft |
Overall Length | 22 7/8 in |
Overall Width | 19 5/8 in |
Overall Height | 20 1/2 in |
Details
Description
Spring Return Hose Reel, Hose Inside Dia. 1 in, Hose Length 25 ft, Overall Height 20 1/2 in, Overall Length 22 7/8 in, Overall Width 19 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (R 16 ZZ)
- DANA SPICER CHASSIS Universal Joint, 5-129X (5-129X)
- LINCOLN Grease Gun, Lever Handle, 3000 psi (1037)
- TRITAN Radial Ball Bearing, PS, 30mm, 61906ZZ (61906 ZZ PRX)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,500 psi (TMP-N-4100)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TMP-N-450)
- COXREELS Combination Air/Electric Reel, 3/8 in Hose Dia., 50 ft Length (C-L350-5016-X)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (THP-N-150)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-350)
- COXREELS Spring Return Fuel Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (SLPF-650)
- COXREELS Spring Return Dual Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (C-LP-135-135)
- Coxreels Hose & Cable Reels