Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi
Mfr # EZ-P-LP-450
Zoro # G4522703
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Product Information
- Brand Coxreels
- MFR # EZ-P-LP-450
- Zoro # G4522703
- UPC # 674255732391
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 6 1/8 in |
Overall Width | 17 1/4 in |
Overall Height | 18 1/4 in |
Details
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 18 1/4 in, Overall Length 6 1/8 in, Overall Width 17 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP43 Super Blue Ribbon V-Belt (AP43)
- WILKERSON Air Pressure Regulator, 1/2" Pipe Size (R18-04-F000B)
- POWERDRIVE Flat Face Idler, Dia 1 In (N4D2F)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (20CL65)
- COXREELS DEF Hvy Dty Spring Hose Reel, 3/4"ID, 50ft (SHL-N-550-DF-BBX)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (C-LP-425-425)
- COXREELS 1/2" x 100 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-4100)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EN-N-450)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 75 ft. Length, 300 psi (EZ-SH-375)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (THP-N-150)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (7600 OHP)
- Coxreels Hose & Cable Reels